DESCRIPTION

  • Low flow

Zurn Industries Vandal Resistant Aerator

ZP690020F

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
.5 gpm
Handle Type
Lever
Material
Brass
Number of Handles
Single Handle

Starting at
$38.98
EACH
  • QUANTITY

DOCUMENTS