DESCRIPTION

  • Vandal resistant stop cover

Zurn Industries Vandal RESistant Control Stop Cover

ZP6000VC

Color Finish

 

SPECIFICATIONS

Color Finish
Chrome
Color Finish Category
Chromes
Material
Brass
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$10.96
EACH
  • QUANTITY

DOCUMENTS