DESCRIPTION

  • Faucet holes for single, 4", or 8" centers
  • Self-rimming with front overflow
  • Three year warranty

Zurn Industries Vitreous China Drop-In Round Lavatory Sink

ZZ5124

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
14 3/4 in x 12 in
CSA Certified
CSA B45
Center Size
4 in
Color Finish
White
Color Finish Category
Whites
Faucet Installation
3 Hole
Installation Type
Drop-in
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
19 in x 6 1/2 in
Shape
Oval

Starting at
$97.59
EACH
  • QUANTITY