DESCRIPTION

  • Dura-coated cast iron body
  • Gas and watertight tapered thread plug

Zurn Industries Wall Cleanout with No-Hub Outlet with Bronze Plug

ZZ14463NHBP

Color Finish

 

SPECIFICATIONS

Color Finish
Blue
Color Finish Category
Blues
Height
4-7/10 in
IsAcceptableImage
Material
Cast Iron

Starting at
Call for Pricing
  • QUANTITY