DESCRIPTION

  • Anti-siphon
  • Automatic draining
  • Encased wall hydrant for flush installation
  • Integral backflow preventer, copper casing, and interior parts with cartridge included
  • Moderate climate
  • One-half turn ceramic disc cartridge

Zurn Industries Wall Hydrant with Stainless Steel Box

ZZ133034

Valve Size:

SPECIFICATIONS

Color Finish
Polished Stainless Steel
End Connection 1
Solder
End Connection 2
Solder
End Connection 3
Male
Height
6-3/4 in
Length
6-3/16 in
Material
Nickel Bronze, Rubber, Stainless Steel
Valve Size
3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY