DESCRIPTION

  • Chrome-plated cast brass body with integral shanks
  • Heavy-duty, quarter turn, ceramic disc cartridge
  • Three year warranty

Zurn Industries AquaSpec® Wall Mount Lab Faucet with Double Lever Handle

ZZ826C1XL

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.605
Cartridge Type
Quarter Turn Ceramic Disc
Collection
AquaSpec®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Wall Mount
Flow Rate
2.2 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Cast Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
9-1/4 in
Spout Reach
8 in
Spout Type
Gooseneck
Trim Only
No
WaterSense Labeled
No

Starting at
$296.44
EACH
  • QUANTITY