Zurn Industries Wall Mount Lavatory Sink ZZ5324

DESCRIPTION

  • Faucet holes for single, 4", 8", or 12" centers
  • Three year warranty
  • Wall hung ADA lavatory with rear overflow for use with concealed arm carrier systems

Zurn Industries Wall Mount Lavatory Sink

ZZ5324

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.2
CSA Certified
CSA B45
Center Size
4 in
Color Finish
White
Color Finish Category
Whites
Faucet Installation
3 Hole
Installation Type
Wall Mount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
23 in x 20 in
Shape
Oval

Starting at
$267.01
EACH
  • QUANTITY