DESCRIPTION

  • 3-year warranty
  • Provided with hanger plate and holes for concealed arm carrier systems.
  • Zurn 20" x 18" vitreous china wall hung lavatory with single faucet hole provides durable, classic design for high use restroom areas.

Zurn Industries Wall Mount Lavatory Sink

ZZ5361

Faucet Installation:

1 Hole

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
CSA Certified
CSA B45
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Drain Opening
1-1/4 in
Faucet Installation
1 Hole
Installation Type
Drop-in
Overall Sink Size
20 in x 18 in
Shape
Rectangular

Starting at
$108.93
EACH
  • QUANTITY