DESCRIPTION

  • Chrome-plated cast brass body with 3/8" short swivel inlets providing adjustable centers from 7-1/4" to 8-3/4"
  • Heavy-duty, quarter turn, ceramic disc cartridge
  • Three year warranty

Zurn Industries AquaSpec® Double Lever Handle Sink Faucet Vacuum Breaker Spout

ZZ842M4XL

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.606
Cartridge Type
Quarter Turn Ceramic Disc
Center Size
4 in - 8 in
Collection
AquaSpec®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
FNPT
Faucet Connection Size
1/2 in
Faucet Installation
2 Hole
Faucet Mount
Wall Mount
Faucet Type
Centerset
Flow Rate
2.2 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Cast Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Reach
2-1/2 in
Spout Type
Rigid
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY