DESCRIPTION

  • Lasts 8 to 10 times longer than traditional black rubber components

Zurn Industries AquaVantage® Water Closet Retrofit Kit

ZP6000ECAHET

Color Finish

 

SPECIFICATIONS

Collection
AquaVantage®
Color Finish
Blue
Color Finish Category
Blues
Flow Rate
1.28 gpf
Material
Plastic
WaterSense Labeled
No

Starting at
$29.63
EACH
  • QUANTITY

DOCUMENTS