DESCRIPTION

  • All 18-8 stainless steel construction
  • Hermetically sealed bellows
  • Should always be installed in an upright position on a horizontal run of piping

Zurn Industries Water Hammer Arrestor

ZZ1700500

Length:

SPECIFICATIONS

Height
4 in
Length
9-1/2 in
Material
Stainless Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY