Zurn Industries Water Supply Control Box Accessory ZZS1464

DESCRIPTION

  • Features cylinder lock and hinged cover
  • Hot and cold water supplies with handles
  • Water supply control box assembly

Zurn Industries Water Supply Control Box Accessory

ZZS1464

Width:

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Length
8-9/10 in
Material
Brass, Stainless Steel
Width
8-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY