DESCRIPTION

  • Component to waterless vitreous china urinal
  • Features 14" extended rim
  • Includes 2" IPS outlet flange
  • Three year warranty

Zurn Industries Waterless Urinal Strainer

ZP57951

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
Diameter
3-1/4 in
GSA Approved
No
Height
2-15/16 in
IAPMO Listed
No
Material
Plastic
WaterSense Labeled
No

Starting at
$7.43
EACH
  • QUANTITY