Kitchen Faucet with Sidespray in Polished Chrome
Kitchen Faucet with Sidespray in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1.0 gpm spray outlet saves water and money
- Quarter-turn ceramic disc cartridge lasts up to a million cycles
- Integral 9 3/8” deck-mount spout with polished chrome-plated finish has a sleek and clean appearance
- 3-year limited warranty
- Includes 2 stainless steel braided connection hoses for connecting hot and cold inlets
- ADA compliant lever handle
- 8" cover plate hides gaps and extra holes
- Lead-free cast brass spout provides durability while complying with the Safe Water Drinking Act
- Limited lifetime warranty on ceramic disc cartridge
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- Yes
- Depth:
- 20 in
- Faucet Center Size:
- 8 in
- Faucet Height:
- 7 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.0 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- MA Approved -:
- Yes
- Maximum Deck Thickness:
- 1-1/2 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Side Spray:
- Yes
- Spout Swivel:
- 180°
- Weight:
- 4 lb