12 x 12 x 8-5/8 in. Floor Mount Cast Iron Floor Sink

You last purchased this on
 
Zurn

LC® 12 x 12 x 8-5/8 in. Floor Mount Cast Iron Floor Sink

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

LC® 12 x 12 x 8-5/8 in. Floor Mount Cast Iron Floor Sink

  • Fast #
  • Part #ZFD2375NHK
  • Item #1596368
  • Manufacturer Part #FD2375-NH2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Includes an ABS anti-splash dome strainer to prevent splash back
  • Durable construction stands up to tough environments
  • Features a 12-inch cast- iron body with a white acid-resisting porcelain enamel interior coating
  • Optional full, 1/2 and 3/4 grate options available
  • 1-year limited warranty
  • Intuitive and flexible installation saving time and money
  • Recommended for kitchen or sanitary areas as an indirect waste receptor
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.6.7
Application:
Commercial
Collection:
LC®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
12 in
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connections:
No Hub
Faucet Material:
Metal
Fits Pipe Size:
3 in
Height:
8-5/8 in
IAPMO Listed -:
Yes
Length:
12 in
MA Approved -:
Yes
Material:
Cast Iron, Plastic
Origin:
Global
Product Type:
Floor Sink
Sink Bowl Size:
12 in x 12 in x 8-5/8 in
Sink Installation Type:
Floor Mount
Sink Material:
Cast Iron
Size:
12 in
Weight:
21.8 lb
Width:
12 in
cUPC Certified:
Yes