14 x 14 x 7-3/4 in. Floor Mount Plastic Floor Sink
LC® 14 x 14 x 7-3/4 in. Floor Mount Plastic Floor Sink
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Manufactured to ASME A112.6.7-01 standards
- Durable construction stands up to tough environments
- Features a PVC radiused body
- 1-year limited warranty
- Comes standard with a half grate
- Intuitive and flexible installation saving time and money
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.6.7
- Application:
- Sanitary
- Collection:
- LC®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 14 in
- End Connection 1:
- Hub
- End Connections:
- Hub
- Height:
- 7-3/4 in
- IAPMO Listed -:
- Yes
- Length:
- 14 in
- MA Approved -:
- Yes
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Global
- Product Type:
- Drain
- Sink Bowl Size:
- 14 in x 14 in x 7-3/4 in
- Sink Installation Type:
- Floor Mount
- Sink Material:
- Plastic
- Sink Size, Overall:
- 14 in x 14 in x 10 in
- Size:
- 3 in
- Weight:
- 6.35 lb
- Width:
- 14 in