14 x 14 x 7-3/4 in. Floor Mount Plastic Floor Sink
LC® 14 x 14 x 7-3/4 in. Floor Mount Plastic Floor Sink
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- PVC radiused body
- Full, 1/2 and 3/4 grate options available (grate not included)
- Recommended for sanitary installations
Specifications
- ADA Compliant:
- No
- Collection:
- LC®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Hub
- End Connections:
- Hub
- Material:
- Plastic
- Material Type:
- PVC
- Sink Bowl Size:
- 14 in x 14 in x 7-3/4 in
- Sink Installation Type:
- Floor Mount
- Sink Material:
- Plastic