This product requires certification to purchase.

Mounting and Coupling Nuts

Zurn

Mounting and Coupling Nuts

  • Fast #
  • Part #ZG60502
  • Item #2848665
  • Manufacturer Part #G60502
3.6 out of 5 Customer Rating
Brand image
Zurn

Mounting and Coupling Nuts

  • Fast #
  • Part #ZG60502
  • Item #2848665
  • Manufacturer Part #G60502
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Supplied as a pair of mounting and coupling nuts
  • Requires Certification

Documents

Dimensions & Measurements
Depth
6-9/10 in
Height
4-3/5 in
Length
6-9/10 in
Width
5-9/10 in
Characteristics & Features
Faucet Part Type
Mounting Hardware
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
Application
Commercial
Type
ZG60502
UPC
670240418646