• Cart

Zurn No-Hub Bottom Outlet with Screw ZP886UNS

DESCRIPTION

  • No-hub bottom outlet allows preferred installation

Zurn No-Hub Bottom Outlet with Screw

ZP886UNS

Fitting Sizes:

SPECIFICATIONS

CARB OTC LEED Compliant
No
End Connection 1
No Hub
Fitting Size 1
2 in
Fitting Sizes
2 in
IAPMO Listed
No
NSF Certified
No

Starting at
Call for Pricing
  • QUANTITY