DESCRIPTION

  • Compatible with inside caulk, no-hub, and neo-lock connection types
  • Dura-coated cast iron body
  • Adjustable type, extra heavy-duty cleanout

Zurn 2 in. No Hub Cast Iron Cleanout

ZZN14002NH

Manufacturer Part #: ZN1400-2NH

Fits Pipe Size:

SPECIFICATIONS

Adjustable
Yes
Application
Extra-Heavy Duty
Cover Material
Bronze/Brass
Drain Base Height
4-3/4 in
Drain Base Material
Cast Iron
Drain Base Width
4-1/8 in
Fits Pipe Size
2 in
Plug Diameter
4-13/100 in
Width
4-1/8 in

Print