This product requires certification to purchase.

No Hub Cast Iron Polished Nickel Bronze Floor Drain

You last purchased this on
 
Zurn

No Hub Cast Iron Polished Nickel Bronze Floor Drain

  • Fast #
  • Part #ZZN4152NH5B
  • Item #1424447
  • Manufacturer Part #ZN415-2NH-5B
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

No Hub Cast Iron Polished Nickel Bronze Floor Drain

  • Fast #
  • Part #ZZN4152NH5B
  • Item #1424447
  • Manufacturer Part #ZN415-2NH-5B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Dura-Coated cast iron body with polished bronze, or polished nickel bronze top available
  • Provides installation and rework savings with Zurn's patented contractor solutions
  • Type B polished nickel bronze, light-duty strainer
  • Requires Certification

Specifications

Adjustable:
Yes
Construction:
Non-Membrane
Drain Base Height:
5 in
Drain Base Material:
Cast Iron
Drain Grate Material:
Bronze/Brass
Fits Pipe Size:
2 in
Grate Color Finish:
Polished Nickel Bronze
Grate Color Finish Category:
Bronze/Brass Tones
Grate Diameter:
5 in
Grate Shape:
Round
Outlet Type:
No Hub
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov