Zurn 2 in. No Hub Cast Iron Polished Nickel Bronze Shower Drain ZZN415NH5BZ1

DESCRIPTION

  • Integrated Engineering that includes post-pour adjustment and tilt accessory package
  • Ships as a Complete and Assembled System
  • Saves over 14 minutes per drain installation
  • Available in Cast Iron or Plastic

Zurn 2 in. No Hub Cast Iron Polished Nickel Bronze Shower Drain

ZZN4152NH5BZ1

Manufacturer Part #: ZN415-2NH-5BZ1

Fits Pipe Size:

SPECIFICATIONS

Adjustable
Yes
Construction
Membrane
Drain Base Material
Cast Iron
Fits Pipe Size
2 in
Grate Color Finish
Polished Nickel Bronze
Grate Color Finish Category
Bronze/Brass Tones
Grate Diameter
6 in
Grate Shape
Round
IAPMO Listed
No

Print

DOCUMENTS