No-Hub Downspout Nozzle With Flange Ring in Nickel Bronze

Part #ZZANB1996NH  |  Item #4489697  |  Manufacturer Part #ZANB199-6NH

Color/Finish: Nickel Bronze

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Decorative downspout nozzle with bronze or nickel bronze finish
  • Directs water away from building to prevent staining
  • Flange secures to building to prevent theft of nozzle

Specifications

Application: [Commercial, Roof, Drainage]

Color Finish: Nickel Bronze

Color Finish Category: Bronze Tones

End Connection 1: No Hub

Height: 8-3/4 in

Length: 6 in

Material: Bronze

Width: 6 in