NPSM Cast Iron Adapter for Floor Drain and Cleanout
NPSM Cast Iron Adapter for Floor Drain and Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Durable construction stands up to tough environments
- Innovative snap feature on the adapter provides ease of assembly and versatility
- Manufactured from durable cast iron material
- For use with Zurn Modular Drainage product line
- 1-year limited warranty
Specifications
- End Connection 1:
- NPSM
- End Connection 2:
- NPSM
- End Connections:
- NPSM
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Length:
- 4-3/4 in
- Material:
- Cast Iron
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov