3/4 in. Metal Coupling Assembly and Escutcheon Spud in Silver
AquaVantage® 3/4 in. Metal Coupling Assembly and Escutcheon Spud in Silver
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- ¾” rubber gasket and washer made with our long-lasting GO BLUE® material
- GO BLUE® parts stand up to chloramine and other chemicals, lasting 10x longer than competitors' and keeping maintenance costs to a minimum
- ¾” cast brass spud nut and escutcheon finished in polished chrome provide lasting durability
- Interchangeable with other manufacturers’ flush valves
- For use with Aqua Vantage® and Aqua Flush® flush valves
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- Aquavantage AV® Z6000AV-WS1
- Collection:
- AquaVantage®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Depth:
- 7 in
- Diameter:
- 2-5/8 in
- Faucet Material:
- Brass
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 4 in
- Length:
- 7 in
- Material:
- Brass
- Origin:
- Global
- Overall Height:
- 4 in
- Overall Length:
- 7 in
- Overall Width:
- 6 in
- Product Type:
- Assembly, Escutcheon Spud
- Sink Material:
- Brass
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.1 lb
- Width:
- 6 in