4 in. No-Hub Bottom Outlet with Screw
Perma-Trench® 4 in. No-Hub Bottom Outlet with Screw
Frequently Purchased Together
Product Details
- Made from a high-density polyethylene
- Comes with 4" no-hub bottom outlet and hardware for easy installation
- Durable construction stands up to tough environments
- 1-year limited warranty
- Part/repair part - bottom outlet with screws only
Specifications
- Brand Model Compatibility:
- Z886
- Collection:
- Perma-Trench®
- Drain Component Type:
- Bottom Outlet
- Fits Pipe Size:
- 4 in
- Height:
- 5-3/8 in
- IAPMO Listed -:
- No
- Length:
- 5-1/8 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- Origin:
- Global
- Outlet Type:
- No Hub
- Size:
- 5-3/8 in x 5-1/8 in x 3-3/4 in
- Trim Ring:
- No
- Width:
- 3-3/4 in