6-1/4 in. Wide 4.1 in. Deep Reveal Trench Drain

You last purchased this on
 
Zurn

Perma-Trench® 6-1/4 in. Wide 4.1 in. Deep Reveal Trench Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

Perma-Trench® 6-1/4 in. Wide 4.1 in. Deep Reveal Trench Drain

  • Fast #
  • Part #ZP8868602
  • Item #1834790
  • Manufacturer Part #P886-8602
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Mechanical interlocking ends create a secure hold when carrying, aligning or leveling.
  • Radiused self-cleaning bottom increases the low-volume flow rate and reduces sediment.
  • 80” modular sections require less manpower and fewer joints than comparable models.
  • The 8602 channel features a shallow invert of 4.1” and deep invert of 4.7”, resulting in an overall channel slope of .75%.
  • High density polyethylene construction wicks away moisture, eliminates leaks, and won’t corrode.
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM A-536-84
Collection:
Perma-Trench®
Color Finish Category:
Greys
Color Finish Name:
Grey
Depth:
4-1/10 in
Drain Base Material:
Plastic
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
Fits Pipe Size:
6 in
Length:
80 in
Origin:
Domestic
Pre-Sloped:
No
Width:
6-1/4 in