1-1/2 in. Copper PEX Crimp Ring

You last purchased this on
 
Zurn PEX

1-1/2 in. Copper PEX Crimp Ring

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn PEX

1-1/2 in. Copper PEX Crimp Ring

  • Fast #
  • Part #QQCR7X
  • Item #3786320
  • Manufacturer Part #QCR7X
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Used in hot and cold water plumbing applications
  • For use with SDR9 tubing
  • Annealed copper crimp ring
  • ADA compliant
  • Retrofit
  • Used to secure Zurn PEX® piping to XL Brass and QickSert CR® fittings
  • Requires Certification

Specifications

ASTM:
ASTM F-1807, ASTM F-877
Depth:
82/125 in
Fits Pipe Size:
1-1/2 in
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
PEX Ring
Height:
1-387/500 in
Length:
82/125 in
Material:
Copper
Maximum Temperature:
200
Minimum Temperature:
33
NSF:
NSF-14
NSF Certified:
Yes
Origin:
Global
Size:
1-1/2 in
Weight:
0.07 lb
Width:
1-387/500 in
cUPC Certified:
Yes