1-1/4 x 1 in. F1807 x MPT Brass Reducing Adapter
1-1/4 x 1 in. F1807 x MPT Brass Reducing Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- The adapter solders directly to cooper tubing with PEX systems
- Lead-free, eco-brass construction holds up to years of use and ensures sanitation
- High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
- Dezincification resistant
- 25-year warranty proven to last the lifetime of the building
- Easy to Install
- NSF 61 certified
- Pressure ratings of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-1807
- Clean Bagged:
- No
- End Connection 1:
- F1807
- End Connection 2:
- MPT
- End Connections:
- F1807 x MPT
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1-1/4 in x 1 in
- Fitting Type:
- Reducing, Adapter
- Height:
- 1-167/531 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-3/10 in
- MA Approved -:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 200
- NSF Certified:
- No
- Origin:
- Global
- Overall Length:
- 2-3/10 in
- Overall Width:
- 1-1/2 in
- Pressure - Maximum:
- 160 psi
- Temperature Range:
- Up to 200 Deg F
- UL Listed:
- No
- Weight:
- 0.242 lb
- Width:
- 1-1/2 in