Zurn PEX
1 in. x 100 ft. Plastic Tubing in Blue
Part #QQ5PC100XBLUE | Item #3784315 | Manufacturer Part #Q5PC100XBLUE
Length:
How to get it:
Product Details
- High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
- Corrosion resistance eliminates the possibility of mineral buildup, extending the life of the system
- Pressure rating of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
- BPA, lead-free construction holds up for years of use
- Non-toxic materials ensure the highest purity and safety
- NSF 61 certified
- 25-year warranty
Documents
Specifications
ANSI Specifications: ANSI 14, ANSI 61
ASTM Specifications: ASTM E-84, ASTM F-1807, ASTM F-1865, ASTM F-1960, ASTM F-2098, ASTM F-2159, ASTM F-876, ASTM F-877
AWWA Specifications: AWWA C-904
Application: Fire Protection, Potable Water, Underground Fluid Distribution, Water Distribution
CSA Certified: CSA B137.5
Color Finish: Blue
Color Finish Category: Blues
End Connection 1: Plain End
End Connection 2: Plain End
End Connections: Plain End
Fire Suppression System Rated: Yes
GSA Approved: No
High Pressure: 160
IAPMO Listed: No
Inside Diameter: 43/50 in
Length: 100 ft
MA Approved: Yes
Material: Plastic
Material Type: PEX
Maximum Temperature: 200
NSF Certified: Yes
NSF Specifications: NSF 14, NSF 61
Origin: Domestic
Outside Diameter: 1-1/8 in
Overall Length: 30 in
Overall Width: 30 in
Pipe Tubing Size: 1 in
UL Listed: UL 1821
Wall Thickness: 0.125 in
Weight: 18