1 x 3/4 in. PEX Barbed x MPT Brass Adapter

Part #QQQMC54GX  |  Item #3986476  |  Manufacturer Part #QQMC54GX

$8.35 EACH
(Pricing is for 1 in x 3/4 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #QQQMC33GX | Item #3986461 | Mfr. Part #QQMC33GX

    Call for Pricing
    Call for Pricing
    Call us for price
    $3.07 /EACH

    Added to your cart. View Cart
  • 1/2 in x 3/4 in

    Part #QQQMC34GX | Item #3986477 | Mfr. Part #QQMC34GX

    Call for Pricing
    Call for Pricing
    Call us for price
    $5.84 /EACH

    Added to your cart. View Cart
  • 3/4 in x 1/2 in

    Part #QQQMC43GX | Item #3987146 | Mfr. Part #QQMC43GX

    Call for Pricing
    Call for Pricing
    Call us for price
    $4.95 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #QQQMC44GX | Item #3986459 | Mfr. Part #QQMC44GX

    Call for Pricing
    Call for Pricing
    Call us for price
    $4.54 /EACH

    Added to your cart. View Cart
  • 3/4 in x 1 in

    Part #QQQMC45GX | Item #3987144 | Mfr. Part #QQMC45GX

    Call for Pricing
    Call for Pricing
    Call us for price
    $9.55 /EACH

    Added to your cart. View Cart
  • 1 in x 3/4 in

    Part #QQQMC54GX | Item #3986476 | Mfr. Part #QQMC54GX

    Call for Pricing
    Call for Pricing
    Call us for price
    $8.35 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #QQQMC55GX | Item #3986457 | Mfr. Part #QQMC55GX

    Call for Pricing
    Call for Pricing
    Call us for price
    $7.64 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #QQQMC66GX | Item #3910442 | Mfr. Part #QQMC66GX

    Call for Pricing
    Call for Pricing
    Call us for price
    $18.45 /EACH

    Added to your cart. View Cart

Product Details

  • High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
  • The adapter solders directly to cooper tubing with PEX systems
  • Lead-free, eco-brass construction holds up to years of use and ensures sanitation
  • Pressure ratings of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
  • NSF 61 certified
  • 25-year warranty proven to last the lifetime of the building

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 14, ANSI 61]

ASTM Specifications: F877, F1807

End Connection 1: PEX

End Connection 2: MPT

End Connections: PEX x MPT

Fitting Size 1: 1 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1 in x 3/4 in

Fitting Type: Straight

Height: 1-136/793 in

Lead Law Compliant: Yes

Length: 1-269/357 in

MA Approved: Yes

Material: Brass

Material Type: C69300

Maximum Pressure: 160 psi

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

Origin: Domestic

Overall Length: 1-269/357 in

Overall Width: 1-10/177 in

Temperature Rating: 200

Type: QQQMC54GX

Weight: .139

Width: 1-10/177 in