7 1/2 in. Nylon Cable Ties for PEX Tubing in Natural
7 1/2 in. Nylon Cable Ties for PEX Tubing in Natural
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 50 lb. rating, 8" Long
- Nylon Cable ties for non-abrasive fastening of PEX tubing to reinforced bar or wire mesh
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Depth:
- 7-1/2 in
- End Connection 1:
- Barbed
- End Connection 2:
- Female Sweat
- Faucet Connection:
- Barbed
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/8 in x 1/2 in
- Length:
- 7-1/2 in
- Material:
- Plastic
- Material Type:
- Nylon
- Origin:
- Domestic
- Tensile Strength:
- 50 lbs/inch
- Weight:
- 0.0032 lb
- Width:
- 831/2000 in