1/2 in. Brass PEX Crimp Coupling

You last purchased this on
 
Zurn PEX

1/2 in. Brass PEX Crimp Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn PEX

1/2 in. Brass PEX Crimp Coupling

  • Fast #
  • Part #QQQC33GX
  • Item #3986484
  • Manufacturer Part #QQC33GX
3.9 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: 80 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Crimp installation eliminates the need for soldering, heating, or specialty tools
  • Lead-free, eco-brass construction holds up to years of use and ensures sanitation
  • High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
  • 25-year limited warranty proven to last the lifetime of the building
  • NSF 61 certified
  • 360-degree uniform pressure delivers more flow than required by fixture demand
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM F-877, ASTM F-1807
CSA Certified:
CSA B137.5
Depth:
1-1/2 in
End Connection 1:
PEX Crimp
End Connection 2:
PEX Crimp
End Connections:
PEX Crimp
Faucet Connection:
Barbed
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Coupling
Height:
3/5 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-1/2 in
MA Approved -:
Yes
Material:
Brass
Maximum Temperature:
200
Minimum Temperature:
73
NSF:
NSF 61, NSF 14
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
160 psi
Temperature Range:
Up to 200 Deg F
Temperature Rating:
200
Weight:
0.0252 lb
Width:
3/5 in
cUPC Certified:
Yes