1/2 in. PEX Barbed x Nominal Copper Stubout 8 in. Elbow
1/2 in. PEX Barbed x Nominal Copper Stubout 8 in. Elbow
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- The end spun closed allows for system testing before valves or other fittings are installed
- Pressure ratings of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
- High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
- 25-year limited warranty proven to last the lifetime of the building
- NSF 61 certified
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F877, ASTM F1807
- Depth:
- 8-1/2 in
- End Connection 1:
- PEX Crimp
- End Connection 2:
- Stub End
- End Connections:
- PEX Crimp
- Faucet Connection:
- Barbed
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Stub Out
- Height:
- 5/8 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 8-1/2 in
- MA Approved -:
- Yes
- Material:
- Copper
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Type:
- QQSTUBLXX
- Weight:
- 0.238 lb
- Width:
- 4 in
- cUPC Certified:
- Yes