2 in. Copper PEX Crimp Ring
2 in. Copper PEX Crimp Ring
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Used in hot and cold water plumbing applications
- For use with SDR9 tubing
- Annealed copper crimp ring
- ADA compliant
- Retrofit
- Used to secure Zurn PEX® piping to XL Brass and QickSert CR® fittings
Specifications
- ASTM:
- ASTM F-1807, ASTM F-877
- Depth:
- 92/125 in
- End Connections:
- F1807
- Fits Pipe Size:
- 2 in
- Fitting Type:
- PEX Ring
- Height:
- 2-669/2000 in
- Length:
- 92/125 in
- Material:
- Copper
- Maximum Temperature:
- 200
- Minimum Temperature:
- 33
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Global
- Size:
- 2 in
- Weight:
- 0.115 lb
- Width:
- 2-669/2000 in
- cUPC Certified:
- Yes