3/4 in. Copper Sweat x Crimp Ball Valve
3/4 in. Copper Sweat x Crimp Ball Valve
Product Details
Product Details
- Copper manifold ball valve for use in radiant heating systems
- Allows individual loop flow control when installed with Zurn® PEX copper manifolds
- Working pressure of 250 psi
- Maximum temperature of 250°F
- Brass body with integral copper sweat connections
-
Lead Law Compliant
Specifications
- End Connection 1:
- Sweat
- End Connection 2:
- Crimp
- End Connections:
- Sweat x Crimp
- Height:
- 1-5/909
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-3/4
- Material:
- Copper
- Maximum Temperature:
- 250
- Origin:
- Global
- Pressure - High:
- 250
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 084169676801
- Valve Body Material:
- Brass
- Valve Body Style:
- Ball
- Valve Operator:
- Lever Handle
- Valve Size:
- 3/4 in
- Valve Type:
- Ball Valve
- Weight:
- 0.417
- Width:
- 2-33/541