3/4 in. x 300 ft. Plastic Tubing in Blue

You last purchased this on
 
Zurn PEX

3/4 in. x 300 ft. Plastic Tubing in Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn PEX

3/4 in. x 300 ft. Plastic Tubing in Blue

  • Fast #
  • Part #QQ4PC300XBLUE
  • Item #3784237
  • Manufacturer Part #Q4PC300XBLUE
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • Corrosion resistance eliminates the possibility of mineral buildup, extending the life of the system
  • Pressure rating of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
  • High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
  • NSF 61 certified
  • 25-year limited warranty
  • Non-toxic materials ensure the highest purity and safety
  • BPA, lead-free construction holds up for years of use
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM E-84, ASTM F-876, ASTM F-877, ASTM F-1807, ASTM F-1865, ASTM F-1960, ASTM F-2098, ASTM F-2159
AWWA:
AWWA C-904
Application:
Fire Systems, Potable Water, Water Supply
CSA Certified:
CSA B137.5
Color Finish Category:
Blues
Color Finish Name:
Blue
Diameter - Inside 1:
67/1000 in
Diameter - Outside:
7/8 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Fire Suppression System Rated:
Yes
GSA Approved:
No
IAPMO Listed -:
No
Length:
300 ft
MA Approved -:
Yes
Material:
Plastic
Material Type:
PEX
Maximum Temperature:
200
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
PipeTubing Size:
3/4 in
Pressure - Maximum:
160 psi
UL Listed:
UL 1821
Wall Thickness:
0.097 in
Weight:
30.75 lb
cUPC Certified:
Yes