3/4 in. Plastic and Steel Nail Barb Clamp
3/4 in. Plastic and Steel Nail Barb Clamp
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- J hook clamp with nails
- For 3/4 in. PEX tubing
- Used in hot and cold water plumbing applications
- Can be installed in alternating directions for ensure secure installation
Specifications
- ASTM:
- ASTM F-1807, ASTM F-877
- Application:
- Hot and Cold Water Systems
- Depth:
- 2-41/2000 in
- Fits Pipe Size:
- 3/4 in
- Height:
- 17/40 in
- Length:
- 2-41/2000 in
- Material:
- Plastic, Steel
- Origin:
- Global
- Product Type:
- J Hook Clamp with Nail
- Weight:
- 0.013 lb
- Width:
- 1-39/100 in