3/4 in. PEX Barbed x FPT Drop Ear Elbow

Part #QQQDE44BFGX  |  Item #3910457  |  Manufacturer Part #QQDE44BFGX

$13.77 EACH
(Pricing is for 3/4 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #QQQDE33BFGX | Item #3910424 | Mfr. Part #QQDE33BFGX

    Call for Pricing
    Call for Pricing
    Call us for price
    $7.67 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #QQQDE44BFGX | Item #3910457 | Mfr. Part #QQDE44BFGX

    Call for Pricing
    Call for Pricing
    Call us for price
    $13.77 /EACH

    Added to your cart. View Cart

Product Details

  • High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
  • Lead-free, eco-brass construction holds up to years of use and ensures sanitation
  • The fitting easily connects to PEX systems
  • The drop ear pairs well with PEX Crimp and fittings and accessories
  • Pressure ratings of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
  • NSF 61 certified
  • 25-year warranty proven to last the lifetime of the building

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 14, ANSI 61, ANSI Annex G]

ASTM Specifications: F877, F1807

Elbow Degree: 90

End Connection 1: PEX

End Connection 2: FPT

End Connections: PEX x FPT

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Drop Ear

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 2-1/2 in

MA Approved: Yes

Material: Brass

Material Type: C69300

Maximum Pressure: 160 psi

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61, NSF Annex G]

Origin: Global

Overall Length: 2-1/2 in

Overall Width: 2 in

Temperature Rating: 200

Type: QQQDE44BFGX

UL Listed: No

Weight: .26

Width: 2 in