3/4 in. Brass PEX Crimp x Polybutylene Connection Coupling
3/4 in. Brass PEX Crimp x Polybutylene Connection Coupling
Package Quantity Info:
EA: 1 IP: 10 CA: 270 PT: 4860-
Pick Up: 0 Available in Leesburg, VA - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Crimp installation eliminates the need for soldering, heating, or specialty tools
- Lead-free, eco-brass construction holds up to years of use and ensures sanitation
- High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
- 25-year limited warranty proven to last the lifetime of the building
- NSF 61 certified
- 360-degree uniform pressure delivers more flow than required by fixture demand
Documents
Specifications
- ASTM:
- ASTM F-877, ASTM F-1807
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B137.5
- Depth:
- 2-1/2 in
- End Connection 1:
- PEX Crimp
- End Connection 2:
- Polybutylene Connection
- End Connections:
- PEX Crimp
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Coupling
- Height:
- 1 in
- Length:
- 2-1/2 in
- MA Approved -:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 200
- Minimum Temperature:
- 73
- NSF:
- NSF 61, NSF 14
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 160 psi
- Weight:
- 0.08 lb
- Width:
- 3 in
- cUPC Certified:
- Yes