3/4 in. Brass PEX Expansion x 3/4 in. Male Sweat Adapter
3/4 in. Brass PEX Expansion x 3/4 in. Male Sweat Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Reinforcing Ring, QER_X is sold separately and necessary to complete the joining process. Expansion tool required for installation.
- Eco brass fittings
- Brass Male Sweat Adapter, 3/4" EX PEX x 3/4" EX PEX is used to provide a means of adapting a solder connection to a PEX connection.
- Complete line of complementary products
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM F-877, ASTM F-1960
- Clean Bagged:
- No
- End Connection 1:
- PEX Expansion
- End Connection 2:
- Male Sweat
- End Connections:
- Male Sweat
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Adapter
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-7/8 in
- Material:
- Brass
- Maximum Temperature:
- 200
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 160 psi
- Weight:
- 0.1023 lb
- cUPC Certified:
- Yes