3/4 in. Polyethylene 90 Degree Conduit Elbow

Part #QQHCE4  |  Item #2003492  |  Manufacturer Part #QHCE4

$2.79 EACH

Fitting Sizes:

3/4 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • 90° molded plastic Elbow designed to direct and protect piping

Specifications

Brand Model Compatibility: 5/8 in or 3/4 in PEX Tubing

Clean Bagged: No

Depth: 11-1/2 in

Diameter: 1-9/29 in

End Connection 1: PEX

End Connection 2: PEX

End Connections: PEX

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Size 3: 1/2 in

Fitting Sizes: 3/4 in

Fitting Type: [Straight, 90°]

Height: 11-1/2 in

Material: Plastic

Material Type: Polyethylene

NSF Certified: No

Origin: Domestic

Overall Length: 11-1/2 in

Overall Width: 4-1/4 in

Schedule Class: 40

Size: 3/4 in

Weight: .366

Width: 4-1/4 in