3/8 - 1/2 in. Condition Elbow

Part #QQHCE3  |  Item #2003491  |  Manufacturer Part #QHCE3

$2.14 EACH

Fits Pipe Size:

3/8 in - 1/2 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • 90° molded plastic elbow designed to direct and protect piping
  • Available for 1/2", 3/4" and 1" PEX piping
  • Protects the piping from abrasion when transitioning out of a concrete slab

Specifications

Depth: 9-1/2 in

End Connection 1: PEX

End Connections: PEX

Fits Pipe Size: 3/8 in - 1/2 in

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Size 3: 3/4 in

Fitting Sizes: 1 in x 3/4 in

Height: 9-1/2 in

Material: Plastic

Origin: Domestic

Overall Length: 9-1/2 in

Overall Width: 4 in

Size: 1/2 in

Weight: .196

Width: 4 in