DESCRIPTION

  • Medium crimp tool for 1/2" copper crimp ring
  • Includes Go/No-Go gauge
  • Fits in tight spaces

Zurn Pex 1/2 In. Compact Crimping Tool

QQCRT3CM

Manufacturer Part #: QCRT3CM

Fits Pipe Size:

SPECIFICATIONS

Fits Pipe Size
1/2 in
Height
1-1/4 in
Jaw Capacity in
1/2 in
Power Source
Manual
Tool Type
Crimper
Width
3-46/63 in

Print