Zurn PEX
Gauges for Zurn 3/8 in., 1/2 in. and 3/4 in. Crimps
Part #QQGA234P | Item #1676167 | Manufacturer Part #QGA234P
Brand Model Compatibility:
3/8 in, 1/2 in, and 3/4 inch CrimpsPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 100,
- Pallet: 1250
How to get it:
Product Details
- Durable construction stands up to tough environments
- Used in potable plumbing systems
- High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
- Pressure ratings of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
- 25-year warranty proven to last the lifetime of the building
Documents
Specifications
Brand Model Compatibility: 3/8 in, 1/2 in, and 3/4 inch Crimps
CARB OTC LEED Compliant: No
Depth: 3-1/4 in
Height: 51/500 in
IAPMO Listed: No
Jaw Capacity in : 3/8 in - 3/4 in
Length: 3-1/4 in
Material: Metal
Origin: Global
Overall Length: 3-1/4 in
Power Source: Manual
Tool Type: Crimper
UL Listed: No
Weight: .11
Width: 2-1/4 in