160 psi Copper PEX Crimp 3/4 x 1/2 in. Valve Manifold

You last purchased this on
 
Zurn PEX

QCM43 160 psi Copper PEX Crimp 3/4 x 1/2 in. Valve Manifold

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn PEX

QCM43 160 psi Copper PEX Crimp 3/4 x 1/2 in. Valve Manifold

  • Fast #
  • Part #QQCM434GX
  • Item #4113050
  • Manufacturer Part #QCM43-4GX
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Crimp installation eliminates the need for soldering, heating, or specialty tools
  • Lead-free, copper construction holds up to years of use and ensures sanitation
  • High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
  • NSF 61 certified
  • 25-year limited warranty proven to last the lifetime of the building
  • Pressure ratings of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
  • Copper manifold reduces the number of fittings to streamline potable plumbing system
  • Requires Certification

Specifications

ASTM:
ASTM F877, ASTM F1807
CSA Certified:
NSF
Collection:
QCM43
Depth:
10-3/4 in
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connection 3:
Barbed
End Connection 4:
Barbed
End Connections:
Barbed
Faucet Connection:
PEX
Faucet Material:
Copper Alloy
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
1/2 in
Fitting Size 4:
1/2 in
Fitting Sizes:
3/4 in x 3/4 in x 1/2 in
Height:
1-1/4 in
Length:
10-3/4 in
MA Approved -:
Yes
Material:
Copper
Origin:
Global
Overall Length:
10-3/4 in
Overall Width:
2-1/4 in
Pressure - Maximum:
160 psi
Temperature Range:
Up to 200 Deg F
Temperature Rating:
200
Weight:
0.691 lb
Width:
2-1/4 in
cUPC Certified:
Yes