Copper Sweat 1 in. Valve Manifold

You last purchased this on
 
Zurn PEX

QHCM Copper Sweat 1 in. Valve Manifold

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn PEX

QHCM Copper Sweat 1 in. Valve Manifold

  • Fast #
  • Part #QQHCM5312
  • Item #2404367
  • Manufacturer Part #QHCM53-12
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Allows for multiple combinations of manifolds and circuits
  • Each manifold has one wedged end allowing multiple manifolds to be connected without using a coupling
  • Copper manifold header for use in radiant heating systems, comprised of 12 sweat connection outlets
  • Type L copper classification, outlets are brazed to header
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
QHCM
Depth:
31 in
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connection 3:
Sweat
End Connection 4:
Sweat
End Connections:
Sweat
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
1 in
Fitting Size 4:
1 in
Fitting Sizes:
1 in
GSA Approved:
No
Height:
1-1/4 in
IAPMO Listed -:
No
Length:
31 in
Material:
Copper
NSF Certified:
No
Origin:
Domestic
Overall Length:
31 in
Overall Width:
3-1/2 in
Size:
1/2 in;1 in
Weight:
2.123 lb
Width:
3-1/2 in