QickCap® 1-1/4 in. Copper Clamp Ring

Part #QQCR6XPC  |  Item #7184744  |  Manufacturer Part #QCR6XPC

$1.98 EACH
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1-1/4 in

    Part #QQCR6XPC | Item #7184744 | Mfr. Part #QCR6XPC

    Call for Pricing
    Call for Pricing
    Call us for price
    $1.98 /EACH

    Added to your cart. View Cart

Product Details

  • Accurately positions crimp ring on piping to ensure proper installation
  • Quick and easy installation reduces labor
  • Simplifies installation of crimp ring on the tube, even in tight spaces
  • Can be used for hot and cold water distribution plumbing systems

Specifications

ASTM Specifications: F1807

CARB OTC LEED Compliant: No

CSA Certified: NSF

Collection: QickCap®

Color Finish: Copper

Color Finish Category: Copper Tones

Depth: 9-9/10 in

Faucet Material: Copper Alloy

Fits Pipe Size: 1-1/4 in

GSA Approved: No

IAPMO Listed: Yes

Length: 9/10 in

Material: Copper

NSF Certified: Yes

Origin: Global

Overall Length: 9-9/10 in

Overall Width: 1-1/2 in

Size: 1-1/4 in

Weight: .05

Width: 1-1/2 in