QickCap® 3/4 in. PEX Copper Ring

Part #QQCR4XPC  |  Item #7032553  |  Manufacturer Part #QCR4XPC

$0.54 EACH
(Pricing is for 3/4 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #QQCR3XPC | Item #7032554 | Mfr. Part #QCR3XPC

    Call for Pricing
    Call for Pricing
    Call us for price
    $0.42 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #QQCR4XPC | Item #7032553 | Mfr. Part #QCR4XPC

    Call for Pricing
    Call for Pricing
    Call us for price
    $0.54 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #QQCR5XPC | Item #7058492 | Mfr. Part #QCR5XPC

    Call for Pricing
    Call for Pricing
    Call us for price
    $0.77 /EACH

    Added to your cart. View Cart

Product Details

  • Accurately positions crimp ring on piping to ensure proper installation
  • Quick and easy installation reduces labor
  • Simplifies installation of crimp ring on the tube, even in tight spaces
  • Can be used for hot and cold water distribution plumbing systems

Specifications

ASTM Specifications: F1807

Application: [Commercial, Potable Water, Residential]

CARB OTC LEED Compliant: No

CSA Certified: NSF

Clean Bagged: No

Collection: QickCap®

Color Finish: Copper

Color Finish Category: Copper Tones

Depth: 3-3/5 in

End Connection 1: PEX

End Connections: PEX

Faucet Material: Copper Alloy

Fits Pipe Size: 3/4 in

GSA Approved: No

IAPMO Listed: No

Length: 3/5 in

Material: Copper

NSF Certified: No

Origin: Global

Outside Diameter: 1-5/8 in

Overall Length: 3-3/5 in

Overall Width: 1 in

Size: 3/4 in

Weight: .02

Width: 1 in