QickSert CR™ 1 in. Test Plug

Part #QQXPXP  |  Manufacturer Part #QXP5XP

Starting at
$0.39 EACH

Fitting Sizes:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for temporary pressure testing with PEX system, the fitting pairs well with other PEX inserts and crimp fittings
  • High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
  • Durable polymer material provides corrosion and chemical/chlorine resistance, ideal for aggressive water environments
  • Pressure ratings of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
  • NSF 61 certified
  • ANSI certified

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 61

ASTM Specifications: F877, F2159

Application: Hot and Cold Water Systems

CSA Certified: NSF

Collection: QickSert CR™

Diameter: 99/100 in

Fitting Size 1: 1 in

Fitting Sizes: 1 in

Lead Law Compliant: Yes

Length: 1-7/500 in

MA Approved: Yes

Material: Acetal

Origin: Global

Overall Length: 1-7/500 in

Overall Width: 1 in

Tool Type: Test Plug

Type: QQXP5XP

Weight: .02